SIEMENS CANADA HFC228N 240V 2-Pole 2-Fuse Low Voltage Circuit Protection Heavy Duty Safety Switch
Description
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type: ENCLOSED, SAFETY SWITCH Std: CSA V. Rating: 240V A. Rating: 1200A Wattage: 3W No. Of Poles: 2P F. Rating: 60Hz Action: SINGLE THROW Material: STEEL Enclosure: TYPE 1. 2-3 point mounting holes. O. Cycles: 2500 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: INDOOR
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy Duty, Enclosed, Fused, Single Throw, Toggle |
Voltage Rating | 240 V | Amperage Rating | 1200 A |
Load Rating | 3 W | Fuse Type | A2/A3 |
Interrupt Rating | 10 kA | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | MECHANICAL LUGS |
Operating Cycles | 2500 | Frequency Rating | 60 Hz |
Housing Material | Steel | Mounting Type | 2 or 3 Point Hole |
NEMA Rating | NEMA 1 | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | For Indoor use |
UPC | 783643221109 |
Packages
1 - UNIT - 1 |