gedth3363r

ABB TH3363R 100Amp 600Vac, 3-Pole, 3-Wire General Electric Heavy Duty Safety Switch, NEMA 3R (Outdoor)

Available for Backorder
Price $2,369.09 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:th3363r

Description

Heavy duty fusible switch. 100 A, 600 VAC, 3-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 10 to 1/0 AWG (copper/aluminium) wire range. 10 or 25 HP at 480 VAC, 15 or 30 HP at 600 VAC (1 or 3-phase) NEC standard. 30 or 60 HP at 480 VAC, 15 or 30 HP at 600 VAC (1 or 3-phase) time delay. 20 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Standards Yes Application Electrical distribution and Control
UPC 783164009125

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok