Abbotsford
siehfc365nra

SIEMENS CANADA HFC365NRA 400A 600V 3-Phase 4-Wire Heavy Duty Safety Switch

Price $6,079.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC365NRA

Description

strongFeatures/strongulliQuick-make and break switching action/liliVisible blade design/liliHighly visible ON/OFF indication/liliModular design allows quick and easy replacement of parts/liliDefeatable dual cover interlock/liliCompact one piece light weight construction enables easier installation/liliCan utilize either one large or two small wires/liliSpring loaded heat sink fuse clip/liliOne piece line and load base for consistent phase-to-phase allignment/liliExtra ground lug on neutral/liliTangential knock out/liliLay in Lugs for easy wiring/liliWindow permits viewing of visible blade/li/ul

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Heavy Duty, Fused, Single Throw
Voltage Rating 600 V Amperage Rating 400 A
Load Rating 4 W Number of Poles 3
Number of Wires 4 Connection Type Screw
Operating Cycles 6000 Frequency Rating 60 Hz
Housing Material Steel NEMA Rating NEMA 3R
Temperature Rating -20 to 120 °F Ambient Standards CSA C22.2 No. 4
Application For Electrical Distribution UPC 887621872878

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok