ABB ELECTRIFICATION CANADA INC OT30F3P Non-Fusible Disconnect Safety Switch 30 A, 600 V, 3 P, NEMA 1, 3R, 12
Description
Non-Fusible Disconnect Switch, 30 Amps, Complete with Pistol and Shaft
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Non-Fusible | Voltage Rating | 600 V |
Amperage Rating | 30 A | Number of Poles | 3 |
Wire Size | 14-4 AWG | Mounting Type | DIN Rail/Base |
NEMA Rating | NEMA 1, 3R, 12 | Includes | Pistol Handle, Shaft |
Standards | UL 98 | Application | Low Voltage Applications |
UPC | 888614013520 |
Packages
1 - UNIT - 1 |