ABB OT100F3P 10Amp ABB Base & DIN Rail Mounted Complete Switch, Pistol handle
Description
Complete non-fusible disconnect switch, base and DIN rail mounted with pistol handle.
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | Disconnect Switch with Pistol Handle | Type | Front Operated, Non-Fusible |
Voltage Rating | 600 V | Amperage Rating | 100 A |
Phase | 1/3 | Load Rating | 5 hp at 120 V, 15 hp at 240 V, 25 hp at 480 V, 30 hp at 600 V 1 PH, 30 hp at 240 VAC, 50 hp at 480/600 VAC 3 PH |
Interrupt Rating | 50 kA | Number of Poles | 3 |
Wire Size | 8-1/0 AWG Copper | Connection Type | Screw Terminal |
Operating Cycles | 20000 Mechanical | Series/Model | OT |
Color | Black | Mounting Type | Base |
Degree of Protection | IP20 | NEMA Rating | NEMA 1, 3R, 12 |
Temperature Rating | 40 °C | Dimensions | 100 mm W x 70 mm H x 74 mm D |
Includes | Pistol Handle | Standards | CE Certified, CSA C22.2 NO.4, IEC 60947-1/3, RoHS EU 2011/65/EU, UL 98 Listed |
Application | For Low Voltage Applications | UPC | 888614012943 |
Packages
1 - UNIT - 1 |