Abbotsford
siewn2060

SIEMENS CANADA WN2060 60Amp 240V Non-Fused Air Disconnect Safety Switch

Price $113.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:WN2060

Description

AC DISCONNECT 60AMP NON-FUSED, Switch, 240 V, 60 Ampere, Power Rating 10 Hp, NEMA 3R, Galvanized Steel Enclosure

Specifications

Brand Name Siemens Sub Brand Murray
Item Name Disconnect Safety Switch Type MD-HTR, Non-Fused
Voltage Rating 120/240 V Amperage Rating 60 A
Load Rating 10 hp Interrupt Rating 22 AIC
Number of Poles 2 Connection Type Plug-in
Dimensions 130.175 mm W x 76.2 mm D x 184.15 mm H Standards UL 489
Application For Electrical Distribution UPC 783643362116

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok