Abbotsford
abbeot32u3p3s

ABB EOT32U3P3-S 40A 3-Pole Enclosed Disconnect Switch

Price $178.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EOT32U3P3-S

Description

Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 20HP. General purpose current rating 40A. Plastic enclosure, NEMA Type 3R Rainproof, 12 Indoor, Selector handle. Interlocked cover. Defeatable interlocking.

Specifications

Brand Name ABB Item Name Disconnect Switch
Type Non-Fusible Voltage Rating 600 VAC
Amperage Rating 40 A Phase 3
Load Rating 20 hp at 480 V, 25 hp at 600 V Number of Poles 3
Connection Type Screw Operating Cycles 20000
Housing Material Plastic NEMA Rating NEMA 3R Rainproof, 12 Indoor
Dimensions 3.19 in L x 3.94 in W x 6.35 in H Standards IEC 60947-1,-3/UL 508
Application Industrial Control Panel Disconnects UPC 662019444895

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok