Abbotsford
abbeot45u3p3s

ABB EOT45U3P3-S Enclosed Disconnect Switch

Price $224.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EOT45U3P3-S

Description

Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 30HP. General purpose current rating 60A. Plastic enclosure, NEMA Type 3R Rainproof, 12 Indoor, Selector handle. Interlocked cover. Defeatable interlocking.

Specifications

Brand Name ABB Item Name Disconnect Switch
Type Enclosed, Non-Fusible, Enclosed Voltage Rating 600 VAC
Amperage Rating 60 A Load Rating 15 hp at 220 - 240 VAC 3-Phase, 30 hp at 480/600 VAC
Number of Poles 3 Connection Type Screw Terminal
Housing Material Plastic Degree of Protection IP65
NEMA Rating NEMA 3R, 12 Dimensions 103.5 mm L x 146 mm W x 200 mm H
Includes Selector Handle Standards CE Certified, CSA Certified, IEC 60947-1, 60947-3, UL 508
Application Industrial Control Panel Disconnects UPC 804325193870

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok