Abbotsford
abbot400u03p

ABB OT400U03P 3-Pole Switch Disconnector

Price $1,736.83 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT400U03P

Description

Non-Fusible Disconnect Switch 400 Amps Three Pole Including Handle: Nema 1, 3R, 12, IP65 And Shaft

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Non-Fusible, Front Operated Voltage Rating 600 V
Amperage Rating 400 A Number of Poles 3
Wire Size 2 AWG - 600 kcmil Connection Type Lug Terminal
Mounting Type DIN Rail/Base Degree of Protection IP00
NEMA Rating NEMA 1, 3R, 12 Dimensions 221 mm W x 105 mm D x 220 mm H
Includes Pistol Handle, Shaft Standards RoHS Compliant, CE Certified, IEC 60947-3, UL 98, CSA C22.2 No 4
UPC 888614013711

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok