Abbotsford
entot80f3p

ABB OT80F3P 80Amp Non-Fusible Disconnect Switch

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT80F3P

Description

Non-Fusible Disconnect Switch, 80 Amps, Complete with Pistol and Shaft

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Non-Fusible, Rotary Voltage Rating 750 V
Amperage Rating 80 A Number of Poles 3
Wire Size 14-1 AWG Connection Type Screw Terminal
Mounting Type Base and DIN Rail NEMA Rating Type 1, 3R, 12
Dimensions 53 mm W x 73 mm D x 92 mm H Includes Pistol and Shaft
Application Low Voltage Applications UPC 888614014053

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok