Abbotsford
entot160e3

ABB OT160E3 OT160E3 Switch-Disconnector

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT160E3

Description

Including handle: OHB65J6, NEMA 1, 3R, 12, IP65, shaft: OXP6x210 and terminal bolt sets

Specifications

Brand Name ABB Item Name Disconnect Switch
Type Non-Fusible, Front Operated Voltage Rating 600 V
Amperage Rating 100 A Number of Poles 3
Connection Type Screw Mounting Type Panel
Degree of Protection IP65 NEMA Rating NEMA 1, 3R, 12
Dimensions 127 x 131 x 75 mm Includes OHB65J6 Handle, OXP6x210 Shaft and Terminal Bolt Sets
Standards BV, DNV, GL, CE Certified, RoHS Compliant UPC 662019500089

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok