GE CANADA RS232K GE RS Series Key-Operated Momentary Switch, Unlighted Ivory
Description
Momentary SPDT switch. Wired to relay using standard class 2 control wiring. Ivory button.
Specifications
Brand Name | Emerson | Item Name | Remote Switch |
Type | Key Operated, Unlighted, Momentary | Number of Buttons | 2 |
Color | Ivory | Contact Configuration | SPDT |
Dimensions | 0.89 in W x 1.38 in H | Terminal Type | Quick Disconnect |
UPC | 043180541437 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |