Abbotsford
cgers232l

GE CANADA RS232L 2-Button RS Series Momentary Switch Locator Light, Ivory

Inventory
Unavailable for order
Manufacturer:GE
Manufacturer #:RS2-32L

Description

GE RS Series Momentary Switch, Locator Light Ivory MANUAL OVERRIDE SWITCHES are momentary, single-pole, double-throw devices wired to the relay using standard Class 2 control wiring. The RS2 series switches are designed for installation in mounting straps as shown or snap-in mounting in control panels (.76" x 1.28" rectangular hole required). They are available in three configurations: 1. Unlighted, 2-button 2. Locator lighted 2-button (0.03 amp, 28 VAC lamp)* 3. Pilot lighted 2-button, red dot “ON” (0.04 amp, 28 VAC lamp)* For fast, trouble-free wiring, each switch is supplied with five 0.187" quick disconnect terminals. Matching blank fillers and pilot lighted blanks are also available. Unlighted GE RS232 ivory low voltage light switch with two on and off buttons is an updated replacement device for original GE RFS-3, RFS-6, and RFS-9 low voltage lighting switches installed in homes during the 1950's, 1960s and 1970s. Fits in GE new style and bracket mount switch plates. 3A 24 V.A.C. (volt alternating current) may use as single pole or 3 way switch - see GE Switch Wiring Instructions for 3-way installations one button is for on; the other for off - marked on side SPDT momentary manual override switch standard Class 2 control relay wiring five 0.187" quick disconnect terminals included fits .76" x 1.28" rectangular switch cover opening outside dimensions: 1-3/8" W x 7/8" H x 1-1/8" D subsurface housing (part that snaps into plate) is 1-1/8" x 3/4" replaces Bryant rocker switches as well as GE RFS3, RFS6 and RFS9 rocker devices slightly larger than original RFS series switches so new wall plates required made in USA by General Electric UL listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok