Abbotsford
cgers237p

GE CANADA RS237P GE RS Series Momentary Switch, Pilot Light White/Red Dot

Inventory
Unavailable for order
Manufacturer:GE
Manufacturer #:RS237P

Description

GE Industrial Low voltage standard momentary switch with pilot light, is designed for installation in mounting straps with cover plates or for snap-in panel mounting. The switch with manual action, features SPDT contact configuration. The switch in white/red color, has a voltage rating of 28 VAC and current rating of 3 A (locator), 0.04 A (pilot). It has a temperature rating from 0 to 55 °C.

Specifications

Brand Name GE Item Name Push Button Switch with Pilot Light
Action Momentary Contact Configuration SPDT
Lamp Voltage 28 VAC Dimensions 1-3/8 in W x 57/64 in H x 1-1/8 in D
Color White, Red Dot Mounting Type Snap-In, Bracket
Standards UL Listed UPC 043180541529

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok