gedtc35323

ABB TC35323 7 1/2HP 2Pole 240V NEMA 1 GE Distribution Definite Purpose Switch

Availablefor Backorder
Price $2,384.59 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:tc35323

Description

Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as transfer equipment in standby systems in accordance with Article 702 of the National Electrical Code. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). 60/75°C conductor rating. Full cover interlocks.

Specifications

Voltage Rating 240 VAC Amperage Rating 100 A
Number of Poles 3 Pole Standards Yes
Application Double Throw UPC 783164001709

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok