Abbotsford
sielnfc222r

SIEMENS CANADA LNFC222R 60Amp 240V 2-Pole Non-Fused Light Duty Enclosed Switch

Price $95.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:LNFC222R

Description

Siemens Low Voltage Circuit Protection General Duty Safety Switches. Type: ENCLOSED, SAFETY SWITCH Std: UL V. Rating: 240V A. Rating: 60A No. Of Poles: 2P F. Rating: 60Hz Action: SINGLE THROW Material: 304SS Enclosure: TYPE 3R. 2-3 point mounting holes. O. Cycles: 10000 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: OUTDOOR.

Specifications

Brand Name Siemens Item Name Safety Switch
Type Enclosed, Non-Fused, Light Duty Voltage Rating 240 V
Amperage Rating 60 A Number of Poles 2
Contact Configuration Single Throw Operating Cycles 10000
Frequency Rating 60 Hz Housing Material 304 Stainless Steel
Mounting Type 2 or 3 Point Mounting Holes NEMA Rating Type 3R
Temperature Rating -20 to 120 °F Ambient Standards UL Listed
UPC 783643202641

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok