Abbotsford
siehnfc364s

SIEMENS HNFC364S VBII Heavy Duty, Enclosed, Non-Fused, Single Throw Disconnector Safety Switch 200 A, 600 V, 3 P, Stainless Steel NEMA 4X

Price $5,552.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HNFC364S

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Disconnector Safety Switch Type Heavy Duty, Enclosed, Non-Fused, Single Throw
Voltage Rating 600 V Amperage Rating 200 A
Load Rating 3 W Number of Poles 3
Number of Wires 3 Connection Type MECHANICAL LUGS
Operating Cycles 8000 Frequency Rating 60 Hz
Housing Material Stainless Steel Mounting Type 2 or 3 Point Hole
NEMA Rating NEMA 4X Temperature Rating -20 to 120 °F Ambient
Environmental Conditions Industrial Corrosive Resistance Includes Cover
Standards CSA Certified Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS
UPC 783643511507

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok