SIEMENS CANADA ID363NF 100Amp 600VAC 250VDC 3-Pole Non-Fusible Industrial Duty Switch EEMAC 1 Enclosure
Description
Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.
Specifications
Brand Name | Siemens | Item Name | Disconnect Safety Switch |
Type | Industrial Duty, Toggle, Non-Fused, Single Throw | Voltage Rating | 600 V |
Amperage Rating | 100 A | Number of Poles | 3 |
Contact Configuration | 3 NO Auxiliary | Connection Type | Screw Terminal |
Housing Material | Steel | Mounting Type | 2 or 3 Point Mounting Holes |
NEMA Rating | NEMA 1 | Standards | CSA C22.2 No. 4 |
Application | For Indoor use | UPC | 662862002099 |
Packages
1 - UNIT - 1 |