gedtc36367

ABB TC36367 800Amp 3Pole 600V Nema1 GE Distribution Heavy Duty Switch

Available for Backorder
Price $12,739.44 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:tc36367

Description

Heavy duty non-fusible switch. 800 A, 600 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. (6) 1/0 to 250 or (3) 2 to 600 KCMIL (copper/aluminium) wire range. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Standards Yes Application Electrical distribution and Control
UPC 783164069785

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok