Abbotsford
siehnf365ra

SIEMENS HNF365RA VBII Heavy Duty, Non-Fused, Single Throw Safety Switch 400 A, 600 V, 3 P, 304 Stainless Steel NEMA 3R

Price $2,180.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HNF365RA

Description

CUL Heavy Duty Safety Switch, Non-Fusible, 3 Poles, 600V, 400A, Type 3R

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Heavy Duty, Non-Fused, Single Throw
Voltage Rating 600 V Amperage Rating 400 A
Load Rating 3 W Number of Poles 3
Number of Wires 3 Connection Type MECHANICAL LUGS
Operating Cycles 10000 Frequency Rating 60 Hz
Housing Material 304 Stainless Steel Mounting Type 2 or 3 Point Mounting Holes
NEMA Rating NEMA 3R Temperature Rating -20 to 120 °F Ambient
Standards UL98 Application For Circuit Protection
UPC 887621872441

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok