Abbotsford
entots403

ABB OTS403 3-Pole ABB Terminal Shroud for OT400

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OTS403

Description

3 pole terminal shroud includes one shroud for line or load side for use on OT400

Specifications

Brand Name ABB Item Name Terminal Shroud
Material Plastic Mounting Snap-On
Type 3-Pole Series/Model OTS
Color/Finish Gray For Use With OT400 Disconnect Switch
Includes (1) Shroud Application For Line or Load Side
UPC 804325158558

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok