Abbotsford
entohb175j12

ABB OHB175J12 Nema 1,3r and 12 T&B® Pistol handle for 400a Switch, Black

Price $141.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OHB175J12

Description

175mm pistol handle with O/I and OFF/ON markings and protection according to NEMA 1, 3R, 12

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name 175 mm Pistol Handle with O/I and OFF/ON Marking Dimensions 70 x 50 mm
Type Handles Color Black
Standards RoHS Compliant Application For OT630 to 800 Switch
UPC 662019603193

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok