Abbotsford
entohb80l6

ABB OHB80L6 80mm OHB80L6 Handle

Price $138.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OHB80L6

Description

FEATURES & BENEFITS:• Handle Length:80 mm• Handle Type:Pistol• Special Functions:L6• Color:Black• Degree of Protection:IP65

Specifications

Brand Name ABB Item Name Pistol Handle
Dimensions 80 x 66 x 80 mm Type Accessories
Color Black Standards CE Certified
UPC 662019757582

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok