Abbotsford
entoss200g1l3

AB OSS200G1L/3 TERM SHROUD FOR OS20

Price $101.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OSS200G1L/3

Description

3 pole long terminal shroud for use on OS200

Specifications

Brand Name ABB Item Name Terminal Shroud
Size 105x110x165mm Material Plastic
Mounting Snap-On Type Long
Color/Finish Gray Dimensions 105 mm W x 165 mm D x 110 mm H
For Use With OS200 Fusible Disconnect Switches Application Suitable for OS200
UPC 662019162508

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok