Abbotsford
entozxa24

AB OZXA24 3P LUG KIT 100A FUSED (6

Price $88.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OZXA-24

Description

6 lug terminal kit for use on OS100

Specifications

Brand Name ABB Item Name Terminal Lug Kit
Conductor Size 2/0-14 AWG Amperage Rating 100 A
Material Copper/Aluminum Series OZX
For Use With OS100 Disconnect Switches Includes (6) Terminal Lugs, Terminal Shroud, Auxiliary Contact, Handle, Pistol Handle and Conversion Kits
Standards UL Listed, CSA Certified, CE, RoHS Compliant Application For use with disconnect switches
UPC 662019097831

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok