Abbotsford
siehnc623

SIEMENS CANADA HNC623 600V 60/100Amp Siemens Neutral Kit for Safety Switches

Price $146.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HNC623

Description

Neutral kit, For use with safety switches, 600 V, 60/100 A, Can be field installed in general and heavy duty switches, (2) 14 AWG-1/0 AWG line and load lugs copper/aluminium wire.

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Neutral Kit Type Heavy Duty Safety Switches
Material Aluminum Standards CSA Certified
Application For 60 - 100 A Heavy Duty Safety Switch UPC 783643242319

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok