SIEMENS RHOS06 DISCONNECT SWITCH Switch Operator Only Single Throw, Rotary Mechanism
Description
Switch Operator for MCS603R,Variable Depth Rotary, Through-The-Door-Mounted, Type 1/12
Specifications
Brand Name | Siemens | Sub Brand | DISCONNECT SWITCH |
Item Name | Switch Operator Only | Type | Single Throw, Rotary Mechanism |
Voltage Rating | 600 V | Amperage Rating | 30 - 200 A |
Wattage | Through-The-Door | Mounting Type | Through-The-Door |
Temperature Rating | -20 to 120 °F | For Use With | 30 - 100 A MCS Disconnect Switch |
Standards | UL Listed | Application | For Industrial/Indoor use |
UPC | 783643255791 |
Packages
1 - UNIT - 1 |