Abbotsford
genrtse100a3

GENERAC POWER SYSTEMS 100-Amp Guardian Automatic Transfer Switch w/ Service Disconnect

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:RTSE100A3

Description

Guardian™ Automatic transfer switch with service disconnect. Senses power failure and instructs standby generator to start. Service disconnect. Quick and easy installation through your utility meter. Whole house applications. Ideal when a subpanel is not practical. Smaller applications ideal for standby generators, ranging from 7 to 20 kW.

Specifications

Brand Name Generac Power Systems Sub Brand Guardian™
Item Name Automatic Smart Transfer Switch with Service Disconnect Type Standard
Power Rating 20000 W Voltage Rating 120/240 V
Amperage Rating 100 A Phase 1
Number of Poles 2 Frequency Rating 60 Hz
Dimensions 23.5 in L x 13 in W x 7.4 in H NEMA Rating NEMA 3R
For Use With Standby Generators Standards UL Listed
UPC 696471606539

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok