Abbotsford
genrxsw100a3cul

GENERAC POWER SYSTEMS RXSW100A3CUL 100Amp 120/240V 1-Phase NEMA 3R Automatic Transfer Switch

Price $1,552.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:RXSW100A3CUL

Description

This automatic transfer switch is used for transferring electrical load from a utility (normal) power source to a generator (standby) power source. Transfer of electrical loads occurs automatically when the utility power source has failed or is substantially reduced and the generator source voltage and frequency have reached an acceptable level. The transfer switch prevents electrical feedback between two different power sources (such as the utility and generator sources) and, for that reason, codes require it in all standby electric system installations. The transfer switch consists of a transfer mechanism, utility service disconnect circuit breaker and a smart A/C module incorporating fuses and two terminal blocks for transfer switch connections.

Specifications

Brand Name Generac Power Systems Item Name Transfer Switch
Type Automatic Power Rating 24000 W
Voltage Rating 120/240 V Amperage Rating 100 A
Phase 1 Number of Poles 2
Wire Size 1/0-14 AWG Frequency Rating 60 Hz
Dimensions 14.6 in W x 7.09 in D x 20 in H Housing Material Aluminum
Color Bisque NEMA Rating NEMA 3R
For Use With Single Phase Generators that Utilize an Evolution or Nexus Controller Standards cUL/UL Listed
UPC 696471074819

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok