Abbotsford
midgs3262b25ul

ABB ELECTRIFICATION CANADA INC GS3262B25UL Transfer Switches Agriculture, Heavy Duty Transfer Switch with Door 3 P, 200 A

Price $1,629.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GS3262B25UL

Description

Transfer Switch, Manual Transfer; 120/240 Vac 1 Phase, 600 Vac 3 Phase Ac Voltage; 200 Ampere (main, Standby); 3 Wire; Switching Neutral; Nema 3r; Steel Enclosure; Electro Deposited Heavy Zinc Coated; Size 16-5/8 Inch W X 10-5/8 Inch D X 33-1/2 Inch H

Specifications

Brand Name Midwest Electric Sub Brand Transfer Switches
Item Name Transfer Switch Type Heavy-Duty, Unmetered
Voltage Rating 120/240/600 VAC Amperage Rating 200 A
Phase 1 Number of Poles 3
Dimensions 15-3/4 in W x 6-3/4 in D x 34-3/4 in H Housing Material Steel
Mounting Surface NEMA Rating NEMA 3R
Standards cUL Listed, RoHS Compliant, UL Listed Application For Poultry Farms, Dairy Farms, Ventilation in Animal Confinement Buildings, Crop Drying and Anywhere an Extended Loss of Normal Power Service Would Result in Severe Loss, Damage or Inconvenience
UPC 784567206197

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok