Abbotsford
hydgs1202b20n

CIRCA METALS GS1202B20N 200Amp 120/240V 1 Phase Hydel Transfer Switch Box, Grey

Price $2,331.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:GS1202B20-N

Description

TRANSFER SWITCH, 200A 120/240V,NTRL, 40-1/4 X 16-5/8 X 5-3/4 . Nema 3R, Padlock Provision, Quick Make And Break Under Load.

Specifications

Brand Name Hydel Item Name Transfer Switch Box with Cover
Voltage Rating 120/240 V Amperage Rating 200 A
Phase 1 Number of Poles 2
Dimensions 342.9 mm W x 146.05 mm D x 1022.35 mm H Color Gray

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok