Abbotsford
hydgs1404b01n

CIRCA METALS GS1404B01N 400Amp 120/240V 1 Phase Hydel Transfer Switch Box, Grey

Price $4,505.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:GS1404B01-N

Description

Midwest Electric heavy duty manual transfer switches help provide reliable transfer of power from the normal utility-supplied source to a standby generator, enabling the user to readily maintain power during utility outages. Use them anywhere an extended outage would result in severe loss, damage or inconvenience. Designed to be operational and switchable at full rated capacity, Midwest Electric transfer switches are available in single- and three-phase configurations at ratings through 600 V. The double-throw mechanism helps prevent dangerous backfeeding of generator power into the utility system.

Specifications

Brand Name Hydel Item Name Transfer Switch
Voltage Rating 120/240 V Amperage Rating 400 A
Phase 1 Color Gray
NEMA Rating NEMA 3R

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok