Abbotsford
midgs1101b12ul

CANADA HAND DRYERS GS1101B12UL 100Amp 240VAC 2-Pole Heavy Duty Transfer Switch

Price $638.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GS1101B12UL

Description

The Midwest Heavy Duty manual transfer switch provides reliable, trouble-free transfer of power from the normal utility supplied source, to a stand-by generator. This enables the user to maintain power during utility down time periods. The “double throw” mechanism helps prevent dangerous backfeeding of generator power into the utility system. The Midwest transfer switch is designed to be fully operational and switchable at full rated capacity.

Specifications

Brand Name Midwest Electric Item Name Transfer Switch
Type Heavy-Duty, Unmetered Voltage Rating 120/240 VAC
Amperage Rating 100 A Phase 1
Number of Poles 2 Contact Configuration DPDT
Dimensions 13 in W x 6-3/4 in D x 26 in H Housing Material Zinc-Plated Steel
Mounting Surface NEMA Rating NEMA 3R
Includes 1-1/4 in Hub and NEU102 Neutral Kit Standards ARRA Compliant, Buy American Act Compliant, cUL/UL Listed, RoHS Compliant
Application For Poultry Farms, Dairy Farms, Ventilation in Animal Confinement Buildings, Crop Drying and Anywhere an Extended Loss of Normal Power Service Would Result in Severe Loss, Damage or Inconvenience UPC 784567203370

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok