Abbotsford
midgs3161b12ul

CANADA HAND DRYERS GS3161B12UL 100Amp 600V Heavy Duty Transfer Switch

Price $1,155.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GS3161B12UL

Description

Transfer Switch, Manual Transfer; 120/240 Vac 1 Phase, 600 Vac 3 Phase Ac Voltage; 100 Ampere (main, Standby); 3 Wire; Switching Neutral; Nema 3r; Steel Enclosure; Electro Deposited Heavy Zinc Coated; Size 13-5/8 Inch W X 10-5/8 Inch D X 27-1/2 Inch H

Specifications

Brand Name Midwest Electric Item Name Transfer Switch
Type Heavy-Duty, Unmetered Voltage Rating 120/240/600 VAC
Amperage Rating 100 A Phase 1
Number of Poles 3 Contact Configuration 3PDT
Dimensions 13 in W x 6-3/4 in D x 26 in H Housing Material Zinc-Plated Steel
Mounting Surface NEMA Rating NEMA 3R
Standards cUL Listed, RoHS Compliant, UL Listed Application For Poultry Farms, Dairy Farms, Ventilation in Animal Confinement Buildings, Crop Drying and Anywhere an Extended Loss of Normal Power Service Would Result in Severe Loss, Damage or Inconvenience
UPC 784567206180

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok