Abbotsford
siese223

SIEMENS CANADA SE223 100A 240V 2-Poles 2-Fuse Fusible General Duty Safety Switch

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:SE223

Description

h3SE Switches/h3strongFeatures/strongulliCSA Certified under file #13076/liliConstruction grade switch/liliCompact load break switch rated for service entrance applications at 240V/liliType 1 enclosure for indoor applications/liliSolid neutral bonded to the enclosure/liliDoor padlock provision/liliSE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter kits are required) and Class T (Adapter kits are required)/liliManufactured in Canada for quick delivery and easy access to replacement parts/liliDimensions and knockout diagrams/li/ul

Specifications

Brand Name Siemens Sub Brand ENCLOSED/SAFETY SWITCH
Item Name Service Entrance Switch Type Toggle
Voltage Rating 240 V Amperage Rating 100 A
Phase 1 Number of Poles 2
Contact Configuration DPST Connection Type Screw
Housing Material Steel Mounting 4-Hole Front
NEMA Rating NEMA 1 Standards CSA C22.2 No. 4
Application For A2/A3 Fuses UPC 662862002839

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok