Abbotsford
siese322

SIEMENS CANADA SE322 60Amp 240V Siemens Service Entrance Switch 3PH, Fusible

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:SE322

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use.

Specifications

Brand Name Siemens Sub Brand ENCLOSED/SAFETY SWITCH
Item Name Service Entrance Switch Type Toggle
Voltage Rating 240 V Amperage Rating 60 A
Phase 3 Number of Poles 3
Contact Configuration 3PST Connection Type Screw
Housing Material Steel Mounting 4-Hole Front
NEMA Rating NEMA 1 Standards CSA C22.2 No. 4
Application For A2/A3 Fuses UPC 662862002860

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok