Abbotsford
gouatc20

MERSEN ATC20 Bussmann™ Fast Acting Fuse Lead-Free, Halogen Free 20 A, 32 VDC, 19.1 mm L x 18.7 mm W x 5.1 mm D Yellow

Price $2.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:ATC20

Description

Automotive blade fuse with fast-acting feature. Transparent body. This fuse is used with automobiles, trucks and other low voltage applications.

Specifications

Brand Name Cooper Industries Sub Brand Bussmann™
Item Name Fast Acting Fuse Type Lead-Free, Halogen Free
Voltage Rating 32 VDC Amperage Rating 20 A
Interrupt Rating 1 kA at 32 VDC Color Yellow
Dimensions 19.1 mm L x 18.7 mm W x 5.1 mm D Series/Model ATC
Material Polycarbonate Body, Tin Plated Zinc Contact Connector Type Blade
Temperature Rating -40 to 100 °C Standards UL 248-1, UL File Number E56412, Guide JFHR2, ISO 8820-3/SAE J1284/JASO 612, SAE J1171, RoHS Compliant
Application For Automotive and Low-Voltage Control Circuits UPC 068938427658

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok