Abbotsford
gouast25bp

MERSEN AST25BP 25Amp 32V Gould Fuses Automotive Bulk Fuse, Natural

Price $1.1300 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:MERSEN
Manufacturer #:AST25BP

Description

Fast-acting speed fuse, plastic body, clip mounting, blade connection terminal type, terminal body style. For automobiles, trucks and other low voltage applications.

Specifications

Brand Name Ferraz Shawmut Item Name Miniature Fuse
Type Fast Acting Voltage Rating 32 V
Amperage Rating 25 A Interrupt Rating 1 kA
Color Red Series/Model AST Series
Material Plastic Connector Type Blade Terminal
Mounting Clip Application Automobiles, Other Low Voltage and Trucks Applications
UPC 068938281397

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok