Abbotsford
gouatc15bp

MERSEN ATC15BP 15Amp 32V 1kA Gould Fuses Fuse Automotive Bulk, Blue

Price $1.0300 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:MERSEN
Manufacturer #:ATC15BP

Description

Miniature automotive blade fuse made up of plastic body with fast-acting feature. For use with automobiles, trucks and other low voltage applications.

Specifications

Brand Name Ferraz Shawmut Item Name Automotive Fuse
Type Blade Type, Terminal Car, Fast Acting, Lead Free Voltage Rating 32 VDC
Amperage Rating 15 A Color Light Blue
Series/Model ATC Series Material Plastic
Standards RoHS Compliant Application For Automobiles, Trucks and Other Low Voltage Applications
UPC 068938427640

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok