Abbotsford
gouatc5bp

MERSEN ATC5BP 5Amp 32V Gould Fuses Automotive ATC Blade Fuse, Tan, Bulk

Price $1.0300 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:MERSEN
Manufacturer #:ATC5BP

Description

Fuse with fast-acting speed, plastic body, clip mounting, blade connection terminal type, cylindrical body style. Silver-plated copper. For automobiles, trucks and other low voltage applications.

Specifications

Brand Name Ferraz Shawmut Item Name Automotive Fuse
Type Blade, Terminal Car, Fast-Acting Voltage Rating 32 VAC
Amperage Rating 5 A Color Tan
Series/Model ATC Material Plastic
Temperature Rating -40 to 100 °C Standards UL Listed, RoHS Compliant
Application Automotive and Low-Voltage Control Circuits UPC 068938281434

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok