Abbotsford
goufsfe14

MERSEN FSFE14 14Amp 32VAC 32VDC Mersen FSFE Series Fast Acting Automotive Glass Fuse

Price $2.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FSFE14

Description

Miniature fuse of glass body with fast-acting feature.

Specifications

Brand Name Ferraz Shawmut Item Name Automotive Fuse
Type Fast Acting, Cylindrical, Miniature Voltage Rating 32 VAC/VDC
Amperage Rating 14 A Dimensions 1/4 in dia x 1-1/16 in L
Rejection/Non-Rejection Non-Rejection Series/Model FSFE
Material Glass Connector Type Ferrule
Mounting Clip Standards UL Listed
Application For 32 V Automotive and Electronic Circuits UPC 782001237844

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok