Abbotsford
goufsfe20

MERSEN FSFE20 20Amp 32VAC 32VDC Mersen FSFE Series Fast Acting Automotive Glass Fuse

Price $2.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FSFE20

Description

Miniature fuse with glass body, fast-acting feature. It is also known as Automotive fuse. UL listed for use with electronic circuits.

Specifications

Brand Name Ferraz Shawmut Item Name Automotive Fuse
Type Fast Acting Voltage Rating 32 VAC
Amperage Rating 20 A Dimensions 1/4 in dia x 1-1/4 in L
Material Glass Connector Type Ferrule
Mounting Clip Standards UL Listed
Application For 32 V Automotive and Electronic Circuits UPC 782001237851

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok