Abbotsford
gouccp80

MERSEN CCP80 FUSE HRCII TIME DELAY80A 600V

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:CCP80

Specifications

Brand Name Cooper Industries Sub Brand Bussmann™
Item Name Time Delay Fuse Type HRCII
Series CCP-CF Voltage Rating 600 V
Amperage Rating 80 A UPC 068938200916

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok