Abbotsford
goucrn100

MERSEN CRN100 100A 250V Mersen CRN Series Class H Type D Standard Fuse

Price $63.22 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CRN100

Description

Low voltage general purpose fuse with time delay feature. Type-D fuses satisfies the Canadian electrical code requirement for low melting point fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 100 A Fuse Class Class H
Mounting Type Clip Standards CSA Certified
UPC 068938834135

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok