Abbotsford
goucrs100

MERSEN CRS100 100A 600V Mersen CRS Series Class H Type D Standard Fuse

Price $34.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CRS100

Description

Fuse cylinder class D time delay 100A 600VAC

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Time-Delay Voltage Rating 600 VAC
Amperage Rating 100 A Fuse Class Class H
Mounting Type Bolted Standards CSA Certified
UPC 068938834432

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok