MERSEN A480T4E 50kA 2.4kV 4Amp 4800V Mersen Amp-Trap® Medium Voltage Potential Transformer Fuse
Description
4800V E-RATED FUSE 4E
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Medium-Voltage Fuse | Type | Potential Transformer Protection Fuses |
Series | A480 | Voltage Rating | 4800 VAC |
Amperage Rating | 4 A | Interrupt Rating | 50 kA |
Fuse Class | Class E | Body Style | Cylindrical, Non Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Element Type | Single | Contact Material | Tin Plated Copper |
Construction | GMG | Dimensions | 0.81 in dia x 5.63 in L |
Application | For Primary Protection for Potential Transformers or Control Power Transformers | UPC | 782001800550 |
Packages
2 - UNIT - (2) |