MERSEN SBS1 1A 600V Mersen SBS Fast-Acting Ferrule Fuse
Description
Low voltage general purpose fuse with fast-acting feature. Small unique physical size for maximum design flexibility and non-interchangeability with other fuse classes. Fiberglass body provides dimensional stability in harsh industrial environments. Can be used with UltraSafeā¢ fuse holders. This fuse is used with control circuits, lighting ballasts, meter circuits, electronic circuits and general purpose protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Supplemental Protection | Voltage Rating | 600 VAC |
Amperage Rating | 1 A | Interrupt Rating | 100 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass |
Dimensions | 13/32 x 1-3/8 in | Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant |
Application | For Supplemental Protection, Control Circuits, Lighting Ballasts, Meter Circuits, Electronic Circuits | UPC | 782001907730 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |