MERSEN CRS200 200A 600V Mersen CRS Series Class H Type D Standard Fuse
Description
Fuse cylinder class D time delay 200A 600VAC
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Time-Delay | Voltage Rating | 600 VAC |
Amperage Rating | 200 A | Fuse Class | Class H |
Mounting Type | Bolted | Standards | CSA Certified |
UPC | 068938834487 |
Packages
1 - UNIT - 1 |