MERSEN A60C25-121TI 25Amp 600V 200kA Mersen Low Voltage Capacitor Fuse with indicator
Description
Low voltage capacitor fuse provide advanced safety for power correction and harmonic filtering equipment. High interrupting rating. Current-limiting. Capacitor inrush withstand capability. Direct mount. Optional blown fuse indication. Screw-in connection terminal type. Cylindrical body style. GMG body material and silver-plated brass material contact.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Low Voltage Capacitor | Voltage Rating | 600 V |
Amperage Rating | 25 A | Interrupt Rating | 200 kA |
Body Style | Cylindrical | Mounting Type | Direct |
Terminal Connection | Screw-In | Indication | Trigger |
Contact Material | Silver-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component to Standard 248-1, File E60314 Tested by UL to CSA Standard C22.2 |
Application | For the protection of Capacitors | UPC | 782001935443 |
Packages
5 - UNIT - (5) |