Abbotsford
gounrn20

MERSEN NRN20 20A 250V Mersen NRN Series Class H Non-Time Delay Fuse

Price $5.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRN20

Description

Low voltage general purpose fuse with time delay feature. 250 Volt NRN15 through NRN60 fuses are certified as type-P fuses which satisfies the Canadian electrical code for low melting-point non-time delay fuses. Also qualifying for type-P are OTN15 through OTN60 which are Class K-5 fuses with a 50 kA short circuit rating.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Non Time-Delay Voltage Rating 250 VAC
Amperage Rating 20 A Interrupt Rating 10 kA
Fuse Class Class H Mounting Type Clip
Dimensions 14 x 51 mm Standards CSA File Number 1421-01
UPC 068938999629

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok